Shop All Bathroom Cabinets
Innoci-Usa
Zeus 40 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet
Mfr # 69204026
Zoro # G204409200
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 40
- Body Material Aluminum, Glass
- Standards UL-Listed
- Weight 56
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69204026
- Zoro # G204409200
- UPC # 685239757248
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 40 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 56 |
Includes | Mounting Hardware |
Description
The Zeus double door wall mount LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Zeus, the best LED medicine cabinet on the market. From a smart IR sensor, easy to use rocker switch and strong glass shelves Zeus will fit right in your home.
Smart IR sensor
Strong tempered glass shelves
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Smart IR sensor
Strong tempered glass shelves
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24-SSC)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- INNOCI-USA Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69233026)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- ACCENT PLUS Accent Plus 10018188 Nantucket Tall Cabinet (10018188)
- Innoci-Usa Bathroom Cabinets