Shop All Bathroom Cabinets
Innoci-Usa
Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet
Mfr # 69203026
Zoro # G604409206
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 30
- Body Material Aluminum, Glass
- Weight 43
- Includes Mounting Hardware
- Standards UL-Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 69203026
- Zoro # G604409206
- UPC # 685239757231
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Weight | 43 |
Includes | Mounting Hardware |
Standards | UL-Listed |
Description
The Zeus double door wall mount LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Zeus, the best LED medicine cabinet on the market. From a smart IR sensor, easy to use rocker switch and strong glass shelves Zeus will fit right in your home.
Smart IR sensor
Strong tempered glass shelves
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Smart IR sensor
Strong tempered glass shelves
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA11)
- ZORO SELECT 2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI06)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- KINGS FURNITURE Kings Furniture BM1142 Decatur Floor Bathroom Standing Cabinet (BM1142)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- FLASH FURNITURE Vega Cabinet Organizer w/Two Magnetic Close Doors, In-Cabinet Adjust Shlf, and Upper Opn Shelf, Gry (FS-VEGA-BATH-4-GY-GG)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- Innoci-Usa Bathroom Cabinets