Shop All Bathroom Cabinets
Innoci-Usa
Thalia 22 in. W x 35 in. H Single Door Recessed LED Medicine Cabinet, Surface Mount Kit Available
Mfr # 69252235
Zoro # G804409204
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 22
- Body Material Aluminum, Glass
- Weight 40
- Overall Cabinet Height 35
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69252235
- Zoro # G804409204
- UPC # 681565311192
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 22 |
Overall Cabinet Height | 35 |
Details
Body Material | Aluminum, Glass |
Weight | 40 |
Includes | Mounting Hardware |
Description
The Thalia 22 in. W x 35 in. H Single Door Lighted Recessed Medicine Cabinet, newly introduced by innoci-usa, is loaded with exciting features. Features include a built-in 6 in. lighted cosmetic mirror, dual color temperatures, mirror front touch control, built-in electrical outlets, USB ports, and much more. Known for its uncompromising originality, cutting edge designs, modern technology and quality, the Thalia Collection by innoci-usa brings to the market another bathroom decor piece that is destined to become a luxury solution for every household.
Modern LED lighting, both durable and energy efficient
Single door recessed cabinet for a clean and sleek look, surface mount kit available (look for Model # 69350435)
Beautiful double-sided mirror with built-in 6 in. lighted cosmetic mirror for flawless makeup and skin care application
Dual color temperatures: cool white for morning (6000K), warm orange for evening (3000K)
Smart touch control all at your fingertip
Compatible with wall dimmer switches
Two 120-Volt electrical outlets and 2 USB ports ideal for charging smart phones, electric toothbrushes, and grooming
Grass brand 170° soft closing hinges
3 height adjustable tempered glass shelves
Frameless copper-free mirror with aluminum casing
High quality mounting hardware included
Replacement parts in stock for all maintenance needs
IP44 rated
Modern LED lighting, both durable and energy efficient
Single door recessed cabinet for a clean and sleek look, surface mount kit available (look for Model # 69350435)
Beautiful double-sided mirror with built-in 6 in. lighted cosmetic mirror for flawless makeup and skin care application
Dual color temperatures: cool white for morning (6000K), warm orange for evening (3000K)
Smart touch control all at your fingertip
Compatible with wall dimmer switches
Two 120-Volt electrical outlets and 2 USB ports ideal for charging smart phones, electric toothbrushes, and grooming
Grass brand 170° soft closing hinges
3 height adjustable tempered glass shelves
Frameless copper-free mirror with aluminum casing
High quality mounting hardware included
Replacement parts in stock for all maintenance needs
IP44 rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb Tee Fitting (EPXT34)
- MOEN Posi-Temp(R) Valve Trim (T2741)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- ZENITH PRODUCTS 26 in. H X 24 in. W X 4.5 in. D Rectangle Medicine Cabinet (K24)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- FACELIFT FIRST Luxen Home White Wood Bathroom Cabinet (FA1634750)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- Innoci-Usa Bathroom Cabinets