Shop All Bathroom Cabinets
Innoci-Usa
Thalia 20 in. W x 26 in. H Recessed LED Medicine Cabinet, Right Hinge Door
Mfr # 69432026R
Zoro # G304409193
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 20
- Body Material Aluminum, Glass
- Weight 23
- Overall Cabinet Height 26
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69432026R
- Zoro # G304409193
- UPC # 685239757941
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Weight | 23 |
Includes | Mounting Hardware |
Door Swing | Right |
Description
The Thalia single door recessed LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Thalia, the best LED medicine cabinet on the market.
Convenient recessed mounting that presents a sleek look
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Beautiful built in 6 in. LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Perfect 170° soft closing hinges
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Stunning mirrored interior
Amazing 50,000 hours of bulb light
6000K daylight color temperature
Convenient recessed mounting that presents a sleek look
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Beautiful built in 6 in. LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Perfect 170° soft closing hinges
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Stunning mirrored interior
Amazing 50,000 hours of bulb light
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50041883-002 Ac Solenoid Valve (50041883-0)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3353101.020)
- DIXON T-Bolt Clamp, 6.5 to 6.81 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC675)
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- ZENITH 20" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA2026)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- Innoci-Usa Bathroom Cabinets