Shop All Bathroom Cabinets
Innoci-Usa
Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door
Mfr # 69431620L
Zoro # G104409232
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 16
- Body Material Aluminum, Glass
- Includes Mounting Hardware
- Overall Cabinet Height 20
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 69431620L
- Zoro # G104409232
- UPC # 685239757910
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16 |
Overall Cabinet Height | 20 |
Details
Body Material | Aluminum, Glass |
Includes | Mounting Hardware |
Weight | 21 |
Door Swing | Left |
Description
The Thalia single door recessed LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Thalia, the best LED medicine cabinet on the market.
Convenient recessed mounting that presents a sleek look
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Beautiful built in 6 in. LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Perfect 170° soft closing hinges
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Stunning mirrored interior
Amazing 50,000 hours of bulb light
6000K daylight color temperature
Convenient recessed mounting that presents a sleek look
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Beautiful built in 6 in. LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Perfect 170° soft closing hinges
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Stunning mirrored interior
Amazing 50,000 hours of bulb light
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Slotted Overflow Asm (1066727)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 2" Wall (722635)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, RIGHT HINGE (EMRA1824LR)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- Innoci-Usa Bathroom Cabinets