Shop All Bathroom Mirrors
Innoci-Usa
Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls
Mfr # 63404040
Zoro # G004409240
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Material Aluminum, Glass
- Standards UL-Listed
- Weight 55
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 63404040
- Zoro # G004409240
- UPC # 681565311048
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 40 |
Height | 40 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 55 |
Includes | Mounting Hardware |
Description
Who said mirrors had to be basic. Stand out with an illumirror by Innoci-USA, the best illumirror on the market. Our Terra LED mirror brings elegance to your home.
Smart IR senor
Easy to use rocker switch
Customizable dimmable Lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Smart IR senor
Easy to use rocker switch
Customizable dimmable Lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 80 (8214314)
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT (ZUSA-PF-413)
- ZORO SELECT 2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX5)
- MOEN Aerator (3919BN)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- Innoci-Usa Bathroom Mirrors