Shop All Bathroom Mirrors
Innoci-Usa
Terra 35 in. W x 22 in. H Rectangular LED Mirror with Built-In Controls
Mfr # 63402235
Zoro # G204409248
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 63402235
- Zoro # G204409248
- UPC # 681565311031
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 22 |
Height | 35 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 30 |
Description
Who said mirrors had to be basic. Stand out with an illumirror by Innoci-USA, the best illumirror on the market. Our Terra LED mirror brings elegance to your home.
Smart IR senor
Easy to use rocker switch
Customizable dimmable Lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Smart IR senor
Easy to use rocker switch
Customizable dimmable Lights
Beautiful frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- WHITEHAUS New Generation Square Mirror W/ SS Frame, SS (WHE5B)
- Innoci-Usa Bathroom Mirrors