Shop All Bathroom Mirrors
Innoci-Usa
Terra 24 in. W x 32 in. H Rectangular LED Mirror with Dual Color Temperature and Aluminum Frame
Mfr # 62472432
Zoro # G104409225
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Standards UL-Listed
- Weight 27
- Includes Mounting Hardware
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 62472432
- Zoro # G104409225
- UPC # 685239757675
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 32 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 27 |
Includes | Mounting Hardware |
Description
Whether it be your hallway or bathroom the Terra LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Terra, an illumirror by innoci-usa. This model is our new premium product and features a sleek aluminum frame in a frosted pattern with both warm white 2700K and cool white 6400K color temperature. It is both beautiful and functional. The Terra illumirror effortlessly operates for 50,000 hours, is compatible with major wall dimmer switches and features smart touch with multi-function control. High quality copper free mirror with superior corrosion resistance to prevent black edges and let you enjoy this beautiful LED mirror for years to come.
Contemporary aluminum frame
Frosted pattern along 4 sides
Warm white (2700K) color temperature calm and relaxing, compliments romantic makeup application
Cool white (6400K) color temperature clean and bright, compliments outdoor makeup application
Smart touch with multi-function controls
Compatible with major wall dimmer switches for energy saving
Energy efficient LED lighting effortlessly operates for 50,000 hours
French cleat mounting mechanism easy to maneuver, easy to install, and sturdy
Compatible with forward phase, magnetic low voltage and triac dimmers
Copper free mirror for longevity
Modern matte finish aluminum mirror casing
Durable aluminum structure
Wide variety of stocked sizes, easy to contact and place custom orders
Replacement parts in stock, providing worry free user experience
Mounting hardware included
UL Listed components
IP44 Rated
ADA compliance available
Contemporary aluminum frame
Frosted pattern along 4 sides
Warm white (2700K) color temperature calm and relaxing, compliments romantic makeup application
Cool white (6400K) color temperature clean and bright, compliments outdoor makeup application
Smart touch with multi-function controls
Compatible with major wall dimmer switches for energy saving
Energy efficient LED lighting effortlessly operates for 50,000 hours
French cleat mounting mechanism easy to maneuver, easy to install, and sturdy
Compatible with forward phase, magnetic low voltage and triac dimmers
Copper free mirror for longevity
Modern matte finish aluminum mirror casing
Durable aluminum structure
Wide variety of stocked sizes, easy to contact and place custom orders
Replacement parts in stock, providing worry free user experience
Mounting hardware included
UL Listed components
IP44 Rated
ADA compliance available
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52412)
- LEGEND VALVE 1/4 T15 NO LEAD BZE Y-STRAINER (105-501NL)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2 in Pipe Size (06382)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x Socket (BFA1007SES)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- Innoci-Usa Bathroom Mirrors