Shop All Bathroom Mirrors
Innoci-Usa
Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock
Mfr # 66116428
Zoro # G304409186
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Standards UL-Listed
- Weight 58
- Includes Mounting Hardware
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 66116428
- Zoro # G304409186
- UPC # 685239757156
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 64 |
Height | 28 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 58 |
Includes | Mounting Hardware |
Description
Whether it be your hallway or bathroom the Selene LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Selene, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING P81 Square Cut Packing (4401911)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7000MB)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KOHLER Verdera Side Mirror Kit (99012-NA)
- BOBRICK Medicine Cabinet (397)
- Innoci-Usa Bathroom Mirrors