Shop All Bathroom Vanities with Tops
Innoci-Usa
San Nicolas 24 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror
Mfr # 98240135
Zoro # G004409271
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.875
- Material Stainless Steel
- Weight 57
- Finish Matte Black
- Includes Cabinet, Sink, Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 98240135
- Zoro # G004409271
- UPC # 681565311178
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 24 |
Height | 33.875 |
Details
Material | Stainless Steel |
Weight | 57 |
Finish | Matte Black |
Includes | Cabinet, Sink, Mirror |
Description
The San Nicolas Metal Vanity Set Collection represents another brand new, beautiful vanity line from innoci-USA. Artistically and uniquely designed, the San Nicolas Collection brings to your home a decorative and durable bathroom furniture piece. This set comes complete with a mirror, basin and cabinet.
Unique and elegant free standing designer's choice vanity set
Set includes basin, mirror and metal cabinet
Superior quality vitreous china basin in white
Durable metal cabinet with integral shelf made from 304-stainless steel in matte black finish
Stylish copper free mirror with matte black stainless steel frame
Powder coated stainless steel for durability and easy maintenance
Mirror mounting hardware included
Faucet and drain not included
Unique and elegant free standing designer's choice vanity set
Set includes basin, mirror and metal cabinet
Superior quality vitreous china basin in white
Durable metal cabinet with integral shelf made from 304-stainless steel in matte black finish
Stylish copper free mirror with matte black stainless steel frame
Powder coated stainless steel for durability and easy maintenance
Mirror mounting hardware included
Faucet and drain not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Cartridge Unit-Hot (OP-340006H)
- KEENEY MFG Quietfill Pltnm Tlt Kit (830MP)
- KOHLER Seat (20866)
- ASCO ASCO 8321G003 WOG 120V-AC 1/4IN NPT SOLENOID VALVE (8321G003)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- Innoci-Usa Bathroom Vanities with Tops