Shop All Bathroom Mirrors
Innoci-Usa
Nyx 35 in. W x 60 in. H Rectangular LED Mirror
Mfr # L66116035
Zoro # G104409256
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35
- Material Aluminum, Glass
- Standards UL-Listed
- Weight 66
- Height 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # L66116035
- Zoro # G104409256
- UPC # 685239757477
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 35 |
Height | 60 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 66 |
Includes | Mounting Hardware |
Description
Whether it be your hallway or bathroom the Selene LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Selene, an illumirror by innoci-USA. The best LED Mirror on the market. The Illumirror from innoci-USA is the next staple in every modern home.
Energy efficient and long-lasting LED lighting
T5 LED lamp for easy service
Built-in rocker switch for added convenience
Durable aluminum frame with steel back panel
Can be hung in portrait or landscape
Energy efficient and long-lasting LED lighting
T5 LED lamp for easy service
Built-in rocker switch for added convenience
Durable aluminum frame with steel back panel
Can be hung in portrait or landscape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" C x FNPT Cast DZR Brass Special Drop Adapter (7035LF-12)
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- ISPRING Reusable Spin Down Sediment Water Filter (WSP50ARB)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- Innoci-Usa Bathroom Mirrors