Shop All Bathroom Mirrors
Innoci-Usa
Nyx 24 in. W x 26 in. H Rectangular LED Mirror
Mfr # 66202426
Zoro # G704409205
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Height 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 66202426
- Zoro # G704409205
- UPC # 685239757170
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 26 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 17 |
Description
Whether it be your hallway or bathroom the Nyx LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Nyx, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Smart IR sensor
Easy to use rocker switch
Durable aluminum frame
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Smart IR sensor
Easy to use rocker switch
Durable aluminum frame
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y48)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- KOHLER Verdera 34" X 30" Medicine Cabinet (99008-NA)
- Innoci-Usa Bathroom Mirrors