Shop All Bathroom Cabinets
Innoci-Usa
Melania and Thalia Surface Mount Kit for 35 in. H Medicine Cabinet Only, 2 Side Mirrors Included
Mfr # 69350435
Zoro # G304409179
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Body Material Aluminum, Glass
- Includes Mounting Hardware
- For Use With MFR Model No 69252235, 69353035, 69354235
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69350435
- Zoro # G304409179
- UPC # 681565311222
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 4 |
Overall Cabinet Height | 35 |
Details
Body Material | Aluminum, Glass |
Includes | Mounting Hardware |
For Use With | MFR Model No 69252235, 69353035, 69354235 |
Weight | 5 |
Description
The Melania and Thalia 4 in. W x 35 in. H Side Mirror Kit pairs with any 35 in. tall medicine cabinet from innoci-usa. Make surface mounting your medicine cabinet easy with this kit. It will complete your medicine cabinet with fully mirrored sides, and give it a radiant edge!
Only usable with innoci-usa 35 in. H recessed medicine cabinets (Model numbers: 69252235, 69353035, 69354235)
Includes 2 side mirrors
Side mirror kit for surface mounting
Dimensions: 4 in. W x 35 in. H
Copper-free mirror
Installation hardware included
Only usable with innoci-usa 35 in. H recessed medicine cabinets (Model numbers: 69252235, 69353035, 69354235)
Includes 2 side mirrors
Side mirror kit for surface mounting
Dimensions: 4 in. W x 35 in. H
Copper-free mirror
Installation hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- ZORO SELECT 2" x 4" TOE Black Pipe Nipple Sch 80 (40906TS)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- T&S BRASS Hose, Vac Breaker, 3/4 FNPT, Stainless Steel (B-0044-V9)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- INNOCI-USA Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69233026)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69203026)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- Innoci-Usa Bathroom Cabinets