Shop All Bathroom Cabinets
Innoci-Usa
Melania 42 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available
Mfr # 69354235
Zoro # G004409202
product price: $1,400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Width (In.) 42
- Body Material Aluminum, Glass
- Overall Cabinet Height 35
- Includes Mounting Hardware
- Weight 71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69354235
- Zoro # G004409202
- UPC # 681565311215
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 42 |
Overall Cabinet Height | 35 |
Details
Body Material | Aluminum, Glass |
Includes | Mounting Hardware |
Weight | 71 |
Description
The Melania 42 in. W x 35 in. H Double Door Lighted Recessed Medicine Cabinet, newly introduced by innoci-usa, is loaded with exciting features. Features include a built-in 6 in. lighted cosmetic mirror, dual color temperatures, mirror front touch control, built-in electrical outlets, USB ports, and much more. Known for its uncompromising originality, cutting edge designs, modern technology and quality, the Melania Collection by innoci-usa brings to the market another bathroom decor piece that is destined to become a luxury solution to every household.
Modern LED lighting, both durable and energy efficient
Double door recessed cabinet for a clean and sleek look, surface mount kit available (look for Model # 69350435)
Beautiful double-sided mirror with built-in 6 in. lighted cosmetic mirror for flawless makeup and skin care application
Dual color temperatures: cool white for morning (6000K), warm orange for evening (3000K)
Smart touch control all at your fingertip
Compatible with wall dimmer switches
Two 120-Volt electrical outlets and 2 USB ports ideal for charging smart phones, electric toothbrushes, and grooming
Grass brand 170° soft closing hinges
3 height adjustable tempered glass shelves
Frameless copper-free mirror with aluminum casing
High quality mounting hardware included
Replacement parts in stock for all maintenance needs
IP44 rated
Modern LED lighting, both durable and energy efficient
Double door recessed cabinet for a clean and sleek look, surface mount kit available (look for Model # 69350435)
Beautiful double-sided mirror with built-in 6 in. lighted cosmetic mirror for flawless makeup and skin care application
Dual color temperatures: cool white for morning (6000K), warm orange for evening (3000K)
Smart touch control all at your fingertip
Compatible with wall dimmer switches
Two 120-Volt electrical outlets and 2 USB ports ideal for charging smart phones, electric toothbrushes, and grooming
Grass brand 170° soft closing hinges
3 height adjustable tempered glass shelves
Frameless copper-free mirror with aluminum casing
High quality mounting hardware included
Replacement parts in stock for all maintenance needs
IP44 rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel (3988EPBN)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- KOHLER Lift Rod Assy (3022101-CP)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50)
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69203026)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- ALATERRE FURNITURE Derby Bath Deluxe Storage Cabinet with Hutch (ANDE7879WH)
- Innoci-Usa Bathroom Cabinets