Shop All Bathroom Cabinets
Innoci-Usa
Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet
Mfr # 69233026
Zoro # G804409174
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30
- Body Material Aluminum, Glass
- Overall Cabinet Height 26
- Weight 42
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69233026
- Zoro # G804409174
- UPC # 685239757958
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Weight | 42 |
Includes | Mounting Hardware |
Description
The Melania double door recessed LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Melania, the best LED medicine cabinet on the market.
Convenient recessed mounting that presents a sleek look
Grand mirrored double doors providing ample space for your bathroom essentials
Beautiful built in 6 LED cosmetic mirror for perfect makeup and skin care
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Perfect 170° soft closing hinges
Stunning mirrored interior
Energy efficient LED lighting
Durable aluminum frame that is long lasting
6000K daylight color temperature
Amazing 50,000 hours of bulb light
Convenient recessed mounting that presents a sleek look
Grand mirrored double doors providing ample space for your bathroom essentials
Beautiful built in 6 LED cosmetic mirror for perfect makeup and skin care
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
Perfect 170° soft closing hinges
Stunning mirrored interior
Energy efficient LED lighting
Durable aluminum frame that is long lasting
6000K daylight color temperature
Amazing 50,000 hours of bulb light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- EVERFLOW 1/4" Flare Union Pipe Fitting; Brass (F42-14)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- DANCO Faucet Stem 6N-2H Kohler (15553E)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- Innoci-Usa Bathroom Cabinets