Shop All Bathroom Mirrors
Innoci-Usa
Hermes 60 in. W x 36 in. H Rectangular Round Corner LED Mirror with Touchless Control
Mfr # 63606036
Zoro # G404409208
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Standards UL-Listed
- Weight 48
- Includes Mounting Hardware
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 63606036
- Zoro # G404409208
- UPC # 685239757354
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 60 |
Height | 36 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 48 |
Includes | Mounting Hardware |
Description
Whether it be your hallway or bathroom the Hermes rounded edge LED mirror brings a lifestyle full of flavor to your home. This wall mount rounded edge illumirror from innoci-usa exceeds the expectations with its beautiful frosted pattern, easy to use IR sensor. It also features beautiful daylight color temperature and an amazing 500,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Beautiful rounded edges
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Beautiful rounded edges
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- Innoci-Usa Bathroom Mirrors