Shop All Bathroom Mirrors
Innoci-Usa
Hermes 50 in. W x 35 in. H Rectangular Round Corner LED Mirror with Touchless Control
Mfr # 63605035
Zoro # G804409235
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 63605035
- Zoro # G804409235
- UPC # 685239757347
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 50 |
Height | 35 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 39 |
Description
Whether it be your hallway or bathroom the Hermes rounded edge LED mirror brings a lifestyle full of flavor to your home. This wall mount rounded edge illumirror from innoci-usa exceeds the expectations with its beautiful frosted pattern, easy to use IR sensor. It also features beautiful daylight color temperature and an amazing 500,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Beautiful rounded edges
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Beautiful rounded edges
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-34)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- CAL-VAN TOOLS MASTER IN-LINE FLARING TOOL KIT (CV165)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- Innoci-Usa Bathroom Mirrors