Shop All Bathroom Mirrors
Innoci-Usa
Hera 72 in. W x 30 in. H Rectangular LED Mirror with Touchless Control
Mfr # 63507230
Zoro # G010087470
product price: $1,600.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth (In.) 1.25 in
- Material Glass, Aluminum
- Frame Frameless
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 63507230
- Zoro # G010087470
- UPC # 681565311352
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 72 in |
Depth (In.) | 1.25 in |
Length | 30 in |
Details
Material | Glass, Aluminum |
Frame | Frameless |
Voltage | 120V |
Standards | UL-Listed |
Mounting Type | Wall Mounted |
Shape | Rectangular |
Features | Smart IR sensor, Acrylic light diffuser, Durable aluminum frame, Amazing 50,000 hours of bulb life, Energy efficient and long-lasting LED lighting, 6000K daylight color temperature, IP44 Rated |
Mirror Surface | Flat |
Includes | Mounting Hardware |
Description
The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. Our wall mount LED mirror exceeds the expectations with its easy to use IR sensor and energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 50,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001480-GR)
- RUVATI 33 in. Low-Divide Undermount 40/60 Double Bowl 16 Gauge Rounded Corners SS Kitchen Sink (RVH7418)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Check Valve (509 3)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- CARHARTT EYEWEAR Carbondale Gold Mirror (CHB290D)
- Innoci-Usa Bathroom Mirrors