Shop All Bathroom Mirrors
Innoci-Usa
Hera 48 in. W x 24 in. H Rectangular LED Mirror with Touchless Control
Mfr # 63504824
Zoro # G304409254
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 63504824
- Zoro # G304409254
- UPC # 685239757286
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 48 |
Height | 24 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 32 |
Description
The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. This wall mount LED mirror exceeds the expectations with its easy to use IR sensor and energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 500,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Smart IR sensor
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Smart IR sensor
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT x MNPT SS Street 45 Degree Elbow (6-6 SVE-SS)
- ZORO SELECT 2" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNG1)
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized 90 Degree Reducing Elbow (5P816)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- Innoci-Usa Bathroom Mirrors