Shop All Bathroom Mirrors
Innoci-Usa
Hera 48 in. W x 24 in. H Rectangular LED Mirror
Mfr # L63504824-0
Zoro # G504409177
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # L63504824-0
- Zoro # G504409177
- UPC # 685239757538
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 48 |
Height | 24 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 32 |
Description
The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. Our wall mount LED mirror exceeds the expectations with its energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 50,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
UL Listed
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
UL Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25105)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (838-210)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE3412)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- CLEARMIRROR ClearMirror 16104-121224BL Fog Free Shower Lite Clear Mirror 12 x 12 in. (16104-121224BL)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- Innoci-Usa Bathroom Mirrors