Shop All Bathroom Mirrors
Innoci-Usa
Eros 60 in. W x 28 in. H Rectangular LED Mirror with Built-in Controls, Cosmetic Mirror and Clock
Mfr # 63436028
Zoro # G704409175
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Material Aluminum, Glass
- Standards UL-Listed
- Height 28
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 63436028
- Zoro # G704409175
- UPC # 685239757118
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 60 |
Height | 28 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 55 |
Description
Whether it be your hallway or bathroom the Eros LED mirror brings a lifestyle full of flavor to your home. This wall mount illumirror from innoci-usa exceeds the expectations with its beautiful and practical built-in LED cosmetic mirror and digital display clock. It has all you need in a LED mirror; the easy to use smart IR sensor make customizing the dimmable lights as simple as waving your hand. The illumirror by innoci-usa is the next staple in every modern home.
Beautiful built-in LED cosmetic mirror
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Customizable dimmable lights
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Beautiful built-in LED cosmetic mirror
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Customizable dimmable lights
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y87)
- HONEYWELL 50041883-002 Ac Solenoid Valve (50041883-0)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- Innoci-Usa Bathroom Mirrors