Shop All Bathroom Mirrors
Innoci-Usa
Eros 48 in. W x 35 in. H Rectangular LED Mirror with Touch Control Switch and Dual Color Temperature
Mfr # 62434835
Zoro # G404409253
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 62434835
- Zoro # G404409253
- UPC # 685239757613
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 48 |
Height | 35 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 53 |
Description
Whether it be your hallway or bathroom the Eros LED mirror brings a lifestyle full of flavor to your home. This wall mount illumirror from innoci-usa is our new premium product on the market and it exceeds the expectations with its beautiful and practical built-in LED cosmetic mirror and digital display clock. It has all you need in a LED mirror. This model now features both warm white 3000K and cool white 6000K color temperature. Warm white 3000K is ideal for decorating your bathroom and cool white 6000K is perfect for morning makeup and shaving. The illumirror by innoci-usa is the next staple in every modern home.
Beautiful built-In LED Cosmetic mirror
Convenient digital display clock
Smart Touch Control allowing you to control the color temperature and on/off function with a simple touch of your finger
Dimmable lighting function that creates multiple atmospheres in your room
Copper free mirror that is environmentally friendly, it prolongs mirror longevity for years of usage
50K bulb life providing carefree maintenance for your peace of mind.
LED lighting that is energy saving and trouble free.
Dual color temperatures (3000K & 6000K) that are conventional and modern. Giving you the flexibility to change the mood of your bathroom to be romantic at night and functional in the morning.
IP44 Rating that protects our users against intrusion from foreign objects and moisture.
Beautiful built-In LED Cosmetic mirror
Convenient digital display clock
Smart Touch Control allowing you to control the color temperature and on/off function with a simple touch of your finger
Dimmable lighting function that creates multiple atmospheres in your room
Copper free mirror that is environmentally friendly, it prolongs mirror longevity for years of usage
50K bulb life providing carefree maintenance for your peace of mind.
LED lighting that is energy saving and trouble free.
Dual color temperatures (3000K & 6000K) that are conventional and modern. Giving you the flexibility to change the mood of your bathroom to be romantic at night and functional in the morning.
IP44 Rating that protects our users against intrusion from foreign objects and moisture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- Innoci-Usa Bathroom Mirrors