Shop All Bathroom Mirrors
Innoci-Usa
Eros 40 in. W x 40 in. H Square LED Mirror with Cosmetic Mirror and Clock
Mfr # L63434040-1
Zoro # G904409258
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Material Aluminum, Glass
- Standards UL-Listed
- Height 40
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # L63434040-1
- Zoro # G904409258
- UPC # 685239757521
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 40 |
Height | 40 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 51 |
Description
Whether it be your hallway or bathroom the Eros LED mirror brings a lifestyle full of flavor to your home. Our wall mount illumirror from innoci-usa exceeds the expectations with its beautiful and practical built-in LED cosmetic mirror and digital display clock. It has all you need in a LED mirror.The illumirror by innoci-usa is the next staple in every modern home.
Beautiful built-in LED cosmetic mirror
Convenient digital display clock
Easy to use rocker switch
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
UL Listed
Beautiful built-in LED cosmetic mirror
Convenient digital display clock
Easy to use rocker switch
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T545 NO LEAD IPS SILLCOCK (107-404NL)
- BANJO Polypropylene Line Strainers (LS350)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (2MPS-14-10-01)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- Innoci-Usa Bathroom Mirrors