Shop All Bathroom Mirrors
Innoci-Usa
Electra 60 in. W x 28 in. H Rectangular Round Corner LED Mirror with Cosmetic Mirror
Mfr # 63666028
Zoro # G504409252
product price: $1,293.99
/ea
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Weight 40
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 63666028
- Zoro # G504409252
- UPC # 685239757408
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 60 |
Height | 28 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 40 |
Description
Who said mirrors had to be basic. Whether it be your hallway or bathroom the Electra Rounded Edge LED mirror brings a lifestyle full of flavor to your home. The Illumirror from innoci-usa is the next staple in every modern home.
Elegant rounded edges
Beautiful built-in LED cosmetic mirror
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Elegant rounded edges
Beautiful built-in LED cosmetic mirror
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (EPXSCV1234)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- BOBRICK Channel-Frame Mirror (165 2436)
- Innoci-Usa Bathroom Mirrors