Shop All Bathroom Mirrors
Innoci-Usa
Electra 48 in. W x 32 in. H Rectangular Round Corner LED Mirror with Cosmetic Mirror
Mfr # 63664832
Zoro # G804409259
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Material Aluminum, Glass
- Standards UL-Listed
- Includes Mounting Hardware
- Weight 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 63664832
- Zoro # G804409259
- UPC # 685239757392
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 48 |
Height | 32 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 36 |
Description
Whether it be your hallway or bathroom the Electra rounded edge LED mirror brings a lifestyle full of flavor to your home. This wall mount rounded edge illumirror from innoci-usa exceeds the expectations with its beautiful built in cosmetic mirror and easy to use IR sensor. It also features beautiful daylight color temperature and an amazing 500,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Elegant rounded edges
Beautiful built-in LED cosmetic mirror
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Elegant rounded edges
Beautiful built-in LED cosmetic mirror
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Bushing Hex Galv 3X2-1/2 (511-909BC)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- ANZZI Volta 36 in. x 36 in. Frameless LED Bathroom Mirror (BA-LMDFX004AL)
- Innoci-Usa Bathroom Mirrors