Shop All Toilets
Innoci-Usa
Contour II 1-piece 1.27 GPF High Efficiency Single Flush Elongated Toilet in White, Seat Included
Mfr # 81171i
Zoro # G904409241
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Overall Width (In.) 16.375
- Includes Installation Hardware
- Overall Height 30.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 81171i
- Zoro # G904409241
- UPC # 681565311321
- Country of Origin China
- Category Toilets
Dimensions
Overall Width (In.) | 16.375 |
Overall Height | 30.125 |
Overall Length (In.) | 28.875 |
Details
Color | White |
Material | Vitreous China |
Includes | Installation Hardware |
Weight | 103 |
Description
The innoci-usa Contour II 1-piece Elongated Toilet in White is both highly efficient and eco-friendly. Its modern and sleek look could easily blend into a beautiful bathroom in any home. With style in mind, it is designed for easy installation and trouble free every day usage. The innovative quick-release, soft-closing toilet seat and the skirted trap way makes housekeeping a breeze. At 1.0 GPF, this toilet is a perfect choice for your home and budget.
Vitreous China
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Single-flush low water consumption design
Practical elongated front bowl
Convenient soft-closing seat with quick-release function for easy cleaning
Chrome plated side push-down lever actuator
Fully glazed 2 in. trap way
Universal height for more natural and comfortable seating across a wide range of users
Fully skirted design conceals the trap way for sleek appearance and makes cleaning a breeze
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Replacement parts in stock
cUPC and WaterSense certified
CEC (title 20) certified
Vitreous China
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Single-flush low water consumption design
Practical elongated front bowl
Convenient soft-closing seat with quick-release function for easy cleaning
Chrome plated side push-down lever actuator
Fully glazed 2 in. trap way
Universal height for more natural and comfortable seating across a wide range of users
Fully skirted design conceals the trap way for sleek appearance and makes cleaning a breeze
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Replacement parts in stock
cUPC and WaterSense certified
CEC (title 20) certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male NPT Carbon Steel Bull Plug, Round Head (0338198351)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G202)
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- INNOCI-USA Block II 1-piece 1.27 GPF High Efficiency Single Flush Round Toilet in White, Seat Included (81170i)
- INNOCI-USA Contour III 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81275i)
- INNOCI-USA Contour 1-piece 0.8/1.28 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81273i)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- THETFORD 31084 Aqua Magic Bravura Toilet; High Profile; White (31084)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- KOHLER Memoirs Stately Comfort Height Ski (6428-58)
- Innoci-Usa Toilets