Shop All Toilets
Innoci-Usa
Contour 1-piece 0.8/1.28 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included
Mfr # 81273i
Zoro # G704409229
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Includes Installation Hardware
- Weight 92
- Overall Height 28.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 81273i
- Zoro # G704409229
- UPC # 685239757484
- Country of Origin China
- Category Toilets
Dimensions
Overall Height | 28.75 |
Overall Length (In.) | 27.5 |
Overall Width (In.) | 14.25 |
Details
Color | White |
Material | Vitreous China |
Includes | Installation Hardware |
Weight | 92 |
Description
The innoci-usa Contour 1-Piece Elongated Toilet in White is both highly efficient and eco-friendly. Its modern and sleek design could easily blend into a beautiful bathroom in any style. It is designed for easy installation, maximum flush and with style in mind. The Contour by innoci-usa delivers powerful, superior performance with its dual flush options, allowing you to conserve water using with its eco-friendly design. The innovative quick-release seat function and the skirted trapway also simplifies cleaning. At maximum 1.28 GPF, this toilet is a perfect choice for your home and budget.
Vitreous china
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Dual flush technology lets you choose between 1.28 GPF for maximum flushing power or 0.8 GPF for water saving flushing
Practical elongated front bowl
Modern soft-closing seat with quick-release function for easy cleaning
Chrome plated top mounted push button actuator
Fully glazed 2 trap way
Universal height for more natural and comfortable seating across a wide range of users
Fully skirted design conceals the trap way for sleek appearance and makes cleaning a breeze
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Vitreous china
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Dual flush technology lets you choose between 1.28 GPF for maximum flushing power or 0.8 GPF for water saving flushing
Practical elongated front bowl
Modern soft-closing seat with quick-release function for easy cleaning
Chrome plated top mounted push button actuator
Fully glazed 2 trap way
Universal height for more natural and comfortable seating across a wide range of users
Fully skirted design conceals the trap way for sleek appearance and makes cleaning a breeze
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Standard 5-1/2" Tub Spout in Powdercoated Flat Black (D310-62)
- NDS Valve Box, Rectangular, 12-3/4"Hx15-1/8"W (114BC)
- ZORO SELECT PVC Sanitary Tee, Socket, 4 in Pipe Size (P400-040)
- ANDERSON METALS 1/2 in. Flare x 1/2 in. MIP Brass Half-Union, 10PK (04048-0808)
- INNOCI-USA Contour III 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81275i)
- INNOCI-USA Block II 1-piece 1.27 GPF High Efficiency Single Flush Round Toilet in White, Seat Included (81170i)
- INNOCI-USA Contour II 1-piece 1.27 GPF High Efficiency Single Flush Elongated Toilet in White, Seat Included (81171i)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- KOHLER Memoirs Comfort Height Round Front (4387-96)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3462001.020)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- Innoci-Usa Toilets