Shop All Toilets
Innoci-Usa
Block III 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included
Mfr # 81277i
Zoro # G104409188
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Overall Height 29.3125
- Includes Installation Hardware
- Overall Width (In.) 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 81277i
- Zoro # G104409188
- UPC # 681565311345
- Country of Origin China
- Category Toilets
Dimensions
Overall Height | 29.3125 |
Overall Width (In.) | 17 |
Overall Length (In.) | 27.5 |
Details
Color | White |
Material | Vitreous China |
Includes | Installation Hardware |
Weight | 91 |
Description
The innoci-usa Block III 1-piece Elongated Toilet in White is both highly efficient and eco-friendly. Its modern and sleek look could easily blend into a beautiful bathroom in any home. With style in mind, it is designed for easy installation and trouble free every day usage. The innovative quick-release, soft-closing toilet seat and the skirted trap way makes housekeeping breeze. At 1.0 GPF, this toilet is a perfect choice for your home and budget.
Vitreous China
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Dual flush technology lets you choose between 1.5 GPF for maximum flushing power or 1.0 GPF for water saving flushing
Practical elongated front bowl
Convenient soft-closing seat with quick-release function for easy cleaning
Chrome plated top mounted push button actuator
Fully glazed 2 in. trap way
Universal height for more natural and comfortable seating across a wide range of users
Fully skirted design conceals the trap way for sleek appearance and makes cleaning a breeze
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Replacement parts in stock
cUPC and WaterSense certified
CEC (title 20) certified
Vitreous China
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Dual flush technology lets you choose between 1.5 GPF for maximum flushing power or 1.0 GPF for water saving flushing
Practical elongated front bowl
Convenient soft-closing seat with quick-release function for easy cleaning
Chrome plated top mounted push button actuator
Fully glazed 2 in. trap way
Universal height for more natural and comfortable seating across a wide range of users
Fully skirted design conceals the trap way for sleek appearance and makes cleaning a breeze
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Replacement parts in stock
cUPC and WaterSense certified
CEC (title 20) certified
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- LEGEND VALVE 2-1/2" X 24" BLACK NIPPLE (355-331)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185EWSRS)
- INNOCI-USA Contour 1-piece 0.8/1.28 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81273i)
- INNOCI-USA Contour II 1-piece 1.27 GPF High Efficiency Single Flush Elongated Toilet in White, Seat Included (81171i)
- INNOCI-USA Contour III 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81275i)
- INNOCI-USA Block II 1-piece 1.27 GPF High Efficiency Single Flush Round Toilet in White, Seat Included (81170i)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- Innoci-Usa Toilets