Shop All Bathroom Cabinets
Innoci-Usa
Atlas 24 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet
Mfr # 69402426
Zoro # G604409169
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24
- Body Material Aluminum, Glass
- Weight 31
- Standards UL-Listed
- Overall Cabinet Height 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69402426
- Zoro # G604409169
- UPC # 685239757224
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Weight | 31 |
Standards | UL-Listed |
Includes | Mounting Hardware |
Description
The Atlas wall mount LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Atlas, the best LED medicine cabinet on the market. From strong adjustable tempered glass shelves and an easy to use rocker Atlas will fit right in your home.
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Urinal Gasket, Ring, PK6 (070093)
- PARKER 120V-AC SOLENOID VALVE (71315SN2EN00N0C111P3)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 40.00mm (4092 40 00)
- ACORN CONTROLS 10-32 x 3/4" Flat Head Screw, Pk10 (0152-006-001)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69203026)
- KETCHAM 18" x 24" Stainless Steel Surface Mounted SS Framed Medicine Cabinet (174SS-SM)
- Innoci-Usa Bathroom Cabinets