Shop All Bathroom Cabinets
Innoci-Usa
Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet
Mfr # 69402026
Zoro # G304409209
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 20
- Body Material Aluminum, Glass
- Includes Mounting Hardware
- Standards UL-Listed
- Overall Cabinet Height 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69402026
- Zoro # G304409209
- UPC # 685239757217
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Includes | Mounting Hardware |
Standards | UL-Listed |
Weight | 26 |
Description
The Atlas wall mount LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Atlas, the best LED medicine cabinet on the market. From strong adjustable tempered glass shelves and an easy to use rocker Atlas will fit right in your home.
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Adjustable tempered glass shelves providing customized feel
Easy to use rocker switch
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- ASCO Valve Rebuild Kit, With Instructions (310421)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- Innoci-Usa Bathroom Cabinets