Shop All Bathroom Mirrors
Innoci-Usa
Athena 46 in. W x 36 in. H Rectangular LED Mirror
Mfr # 62804636
Zoro # G404409239
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Standards UL-Listed
- Height 36
- Weight 48
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 62804636
- Zoro # G404409239
- UPC # 681565311277
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 46 |
Height | 36 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 48 |
Includes | Mounting Hardware |
Description
Whether it be your entryway, powder room or bathroom, the Athena LED mirror brings a lifestyle full of flavor to your home. Exceeding the expectation with Athena, Illumirror by innoci USA introduces the best mirrors on the market. This UL-certified model features dual color temperatures, touch control, dimmable drivers, backlit lighting and much more. When it comes to vanity mirrors, you can count on Illumirror for its commitment to modern design, sustainable quality and excellent customer service.
2-sided forward facing and backlit lighting
Mirror front smart touch control
2-color temperatures: 3000K and 6000K
Durable aluminum frame
Copper free silver mirror
Equipped with dimmable driver compatible with most switches
Suitable for portrait or landscape orientation
French cleat hanging hardware included
Average bulb life of 50,000 hours
5 mm safety backed mirror
IP44 rated
UL certified
2-sided forward facing and backlit lighting
Mirror front smart touch control
2-color temperatures: 3000K and 6000K
Durable aluminum frame
Copper free silver mirror
Equipped with dimmable driver compatible with most switches
Suitable for portrait or landscape orientation
French cleat hanging hardware included
Average bulb life of 50,000 hours
5 mm safety backed mirror
IP44 rated
UL certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- TECHNIFIT Fitting, PTC, Union "Y", 3/8" (PY3/8)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- KOHLER Verdera, Mag Mirror Kit (1215256)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- ANZZI Autumn 36 in. x 48 in. Frameless LED Bathroom Mirror (BA-LMDFX006AL)
- Innoci-Usa Bathroom Mirrors