Shop All Bathroom Mirrors
Innoci-Usa
Apollo 36 in. W x 36 in. H Round LED Mirror with Stainless Steel Frame
Mfr # 62053636
Zoro # G504409245
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass
- Standards UL-Listed
- Height 36
- Includes Mounting Hardware
- Weight 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 62053636
- Zoro # G504409245
- UPC # 685239757668
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 36 |
Height | 36 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 34 |
Description
Illumirrors from innoci-usa are the next staple in all modern homes. Exceed the expectation with Apollo, the best LED Mirror on the market. This model is our new premium product and features a sleek stainless-steel frame in a circular frosted pattern with both warm white 2700K and cool white 6400K color temperature. It is both beautiful and functional it effortlessly operates for 50,000 hours, is compatible with major wall dimmer switches and features smart touch with multi-function control. High quality copper free mirror with superior corrosion resistance to prevent black edges and let you enjoy this beautiful LED mirror for years to come.
Contemporary stainless-steel mirror frame
Circular frosted pattern
Warm white (2700K) color temperature calm and relaxing, compliments romantic makeup application
Cool white (6400K) color temperature clean and bright, compliments outdoor makeup application
Smart touch with multi-function controls
Compatible with major wall dimmer switches for energy saving
Energy efficient LED lighting effortlessly operates for 50,000 hours
French cleat mounting mechanism easy to maneuver, easy to install, and sturdy
Compatible with forward phase, magnetic low voltage and triac dimmers
Copper free mirror for longevity
Wide variety of stocked sizes, easy to contact and place custom orders
Replacement parts in stock, providing worry free user experience
Mounting hardware included
UL Listed components
IP44 Rated
ADA compliance available
Contemporary stainless-steel mirror frame
Circular frosted pattern
Warm white (2700K) color temperature calm and relaxing, compliments romantic makeup application
Cool white (6400K) color temperature clean and bright, compliments outdoor makeup application
Smart touch with multi-function controls
Compatible with major wall dimmer switches for energy saving
Energy efficient LED lighting effortlessly operates for 50,000 hours
French cleat mounting mechanism easy to maneuver, easy to install, and sturdy
Compatible with forward phase, magnetic low voltage and triac dimmers
Copper free mirror for longevity
Wide variety of stocked sizes, easy to contact and place custom orders
Replacement parts in stock, providing worry free user experience
Mounting hardware included
UL Listed components
IP44 Rated
ADA compliance available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1249289)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- THRIFCO PLUMBING 1 X Close Brass Nipple (5320048)
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- MOMMYS HELPER Mommys Helper 228600 Safe Er Grip Shower Mirror; White (228600)
- Innoci-Usa Bathroom Mirrors