Shop All Bathroom Mirrors
Innoci-Usa
Apollo 36 in. W x 36 in. H Round LED Mirror with Dual Color Temperature and Cosmetic Mirror
Mfr # 62033636
Zoro # G604409213
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Material Aluminum, Glass
- Standards UL-Listed
- Height 36
- Weight 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 62033636
- Zoro # G604409213
- UPC # 681565311239
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 36 |
Height | 36 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 28 |
Includes | Mounting Hardware |
Description
Be bold, be beautiful. Exceeding the expectation with Apollo, Illumirror by innoci USA introduces the best LED mirrors on the market. This model features built-in cosmetic mirror and dual color temperatures to select at your fingertip, like a cool white (6000K) for makeup and shaving in the morning or warm orange (3000K) for a relaxation and comfort in the evening. When it comes to vanity mirrors, you can count on Illumirror for its commitment to modern design, sustainable quality and excellent customer service.
Forward facing and backlit lighting
Built-in 5.5 in. LED lit 3X magnifier
Mirror front smart touch control
Copper free silver mirror
Equipped with dimmable driver
Acrylic light diffuser
2 color temperatures: 3000K and 6000K
5 mm safety backed mirror
Durable aluminum construction
Average 50,000 hours LED bulb life
French cleat mounting hardware included
IP44 rated
UL certified
Forward facing and backlit lighting
Built-in 5.5 in. LED lit 3X magnifier
Mirror front smart touch control
Copper free silver mirror
Equipped with dimmable driver
Acrylic light diffuser
2 color temperatures: 3000K and 6000K
5 mm safety backed mirror
Durable aluminum construction
Average 50,000 hours LED bulb life
French cleat mounting hardware included
IP44 rated
UL certified
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Chrome (CC2001)
- CAMPBELL FITTINGS ELBOW INSERT 1in. LF (RYBL4LF)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- Innoci-Usa Bathroom Mirrors