Shop All Bathroom Vanities with Tops
Innoci-Usa
Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Framed Mirror in Glossy White
Mfr # 91322081
Zoro # G504409269
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32
- Height 21.25
- Material PVC
- Weight 97
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 91322081
- Zoro # G504409269
- UPC # 681565311116
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 32 |
Height | 21.25 |
Details
Material | PVC |
Weight | 97 |
Finish | Glossy White |
Includes | Mounting Hardware, Cabinet, Sink, Mirror |
Description
The Anacapa collection is the newest vanity line introduced by innoci USA after the great success of the San Clemente collections. Insisting in its originality, with cutting edge designs and modern technology, the Anacapa collection brings to the market another luxurious, yet affordable bathroom furniture selection that is destined to be a seamless fit for all ages. With a sleek and contemporary look, this vanity is compact while still providing ample storage space from the uniquely designed double door cabinet.
Wall hung design offering clean and contemporary style
Quality soft-closing hardwares
Framed copper-free mirror with gold finish and glossy white shelf for added convenience
Double door cabinet with unique cut-out handles
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
One solid piece of high quality vitreous china top with integral basin with overflow
Designed for 8 in. widespread (predrilled) lavatory faucet (not included)
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Wall hung design offering clean and contemporary style
Quality soft-closing hardwares
Framed copper-free mirror with gold finish and glossy white shelf for added convenience
Double door cabinet with unique cut-out handles
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
One solid piece of high quality vitreous china top with integral basin with overflow
Designed for 8 in. widespread (predrilled) lavatory faucet (not included)
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- VIEGA Adapter (91240)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White (CB-GM-2066-48)
- PARKER 5/16" Compression Low Lead Brass Tube Support (63PT-5-62)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3603-WH)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- Innoci-Usa Bathroom Vanities with Tops