Shop All Bathroom Vanities with Tops
Innoci-Usa
Anacapa 24 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Matte White
Mfr # 91242082
Zoro # G904409272
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.875
- Material PVC
- Weight 75
- Finish Matte White
- Includes Mounting Hardware, Cabinet, Sink, Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 91242082
- Zoro # G904409272
- UPC # 681565311109
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 24 |
Height | 20.875 |
Details
Material | PVC |
Weight | 75 |
Finish | Matte White |
Includes | Mounting Hardware, Cabinet, Sink, Mirror |
Description
The Anacapa collection is the newest vanity line introduced by innoci USA after the great success of the San Clemente collections. Insisting in its originality, with cutting edge designs and modern technology, the Anacapa collection brings to the market another luxurious, yet affordable bathroom furniture selection that is destined to be a seamless fit for all ages. With a sleek and contemporary look, this vanity is compact while still providing ample storage space.
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Frameless medicine cabinet with easy-access lower shelf and adjustable inner shelf and stainless steel hinges
Double door cabinet with stainless steel hinges
Contemporary chrome-plated cabinet knobs included
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Pre-drilled hole for plumbing
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Frameless medicine cabinet with easy-access lower shelf and adjustable inner shelf and stainless steel hinges
Double door cabinet with stainless steel hinges
Contemporary chrome-plated cabinet knobs included
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Pre-drilled hole for plumbing
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- ZURN 1" Dielectric Union Copper (1-DUXLC)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- SIOUX CHIEF CLOSETFLANGE CI 4"" (890-I42)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- INNOCI-USA San Nicolas 24 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98240135)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- KOHLER Tresham 24" Vanity (2604-1WT)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- Innoci-Usa Bathroom Vanities with Tops