Shop All Bathroom Vanities with Tops
Innoci-Usa
Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White
Mfr # 91220281
Zoro # G204409279
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Height 23
- Material PVC
- Weight 79
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoci-Usa
- MFR # 91220281
- Zoro # G204409279
- UPC # 681565311086
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 22 |
Height | 23 |
Details
Material | PVC |
Weight | 79 |
Finish | Glossy White |
Includes | Mounting Hardware, Cabinet, Sink, Mirror |
Description
The Anacapa collection is the newest vanity line introduced by innoci USA after the great success of the San Clemente collections. Insisting in its originality, with cutting edge designs and modern technology, the Anacapa collection brings to the market another luxurious, yet affordable bathroom furniture selection that is destined to be a seamless fit for all ages. With a sleek and contemporary look, this vanity is compact while still providing ample storage space, neatly tucked away by the unique, concealed double drawers.
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Copper free mirror with rounded corner frame with matching finish
Unique concealed double-drawer style with decorative plumbing cut-out
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Glossy white/matte espresso finishes to choose from
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Copper free mirror with rounded corner frame with matching finish
Unique concealed double-drawer style with decorative plumbing cut-out
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Glossy white/matte espresso finishes to choose from
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Rubber Ring For - Part# 007861-45M (007861-45M)
- BRADFORD WHITE 224-32999-10 Anode Rod / Alum / (224-32999-)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC36WW)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Dust Grey Scale 24in Doors (0059012085)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC30WW)
- Innoci-Usa Bathroom Vanities with Tops