Shop All Bathroom Vanities with Tops
Innoci-Usa
Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Matte White
Mfr # 91221282
Zoro # G104409270
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23
- Material PVC
- Weight 77
- Finish Matte White
- Includes Mounting Hardware, Cabinet, Sink, Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 91221282
- Zoro # G104409270
- UPC # 681565311079
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 22 |
Height | 23 |
Details
Material | PVC |
Weight | 77 |
Finish | Matte White |
Includes | Mounting Hardware, Cabinet, Sink, Mirror |
Description
The Anacapa collection is the newest vanity line introduced by innoci USA after the great success of the San Clemente collections. Insisting in its originality, with cutting edge designs and modern technology, the Anacapa collection brings to the market another luxurious, yet affordable bathroom furniture selection that is destined to be a seamless fit for all ages. With a sleek and contemporary look, this vanity is compact while still providing ample storage space behind the single door cabinet and convenient pocket shelves.
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Frameless medicine cabinet with easy-access side shelves and adjustable inner shelf and stainless steel hinges
Single door cabinet with 2 easy-access pocket shelves and stainless steel hinges
French cleat mounting mechanism included, easy to install and sturdy
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Pre-drilled hole for plumbing
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Wall hung design offering clean and contemporary style
Quality soft-closing hardware's
Frameless medicine cabinet with easy-access side shelves and adjustable inner shelf and stainless steel hinges
Single door cabinet with 2 easy-access pocket shelves and stainless steel hinges
French cleat mounting mechanism included, easy to install and sturdy
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for single hole (predrilled) lavatory faucet (not included)
Pre-drilled hole for plumbing
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NO LEAD SWT x FNPT UNIONS (302-317LNL)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (6RCX2)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (32H969)
- ANVIL FNPT, Forged Steel Elbow (0361000805)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-48BLU-BL-2056-WH)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- Innoci-Usa Bathroom Vanities with Tops