Under Armour 12160100012X Tactical V-Neck Compression Heatgear Tee; Black - 2XL
Mfr # 12160100012X
Zoro # G904076702
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inner Armour
- MFR # 12160100012X
- Zoro # G904076702
- UPC # 884961914091
- Country of Origin China
- Category Accessories
Description
Tonal logo and tough under pressure. This tactical v-neck gets the job done.Warning! This product is not flame-retardant, never use this Under Armourproduct as a substitute for flame-retardant or ballistic protective equipment; Do not wear it when exposed to extreme radiant heat or open flames; Under Armourproducts that are not flame-retardant may melt in extreme heat that exceeds 350° exposure of the skin to fire or flame can cause injury. Lightweight, field-tested HeatGearfabric delivers soft, but sturdy next-to-skin comfort 4-way stretch fconstruction improves mobility and accelerates dry time, while maintaining shape. UA's signature Moisture Transport System keeps you cool, dry, and light on your feet Anti-odor technology prevents odor-causing microbes keeping your gear fresher, longer Ergonomic seam placement reduces irritation and chafing V-neck with tonal tactical logo is perfect for layering under your uniform 4. 5 oz. Polyester/Elastane Imported
Features- Tactical V-Neck Compression Heatgear Tee
- Color: Black
- Size: 2XL
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- ABLEWARE Ableware Perma-Ty Elastic Shoelaces; White - 30 in. (Ableware-738130030)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 6 (R9-112-06)
- PAULSON Goggle Strap Assembly, Black, Rubber (510-SSA)
- FRIO Insulin Cooling Duo-Pen Wallet- Burgundy- 7 in. x 3.5 in. (1130DuoBurg)
- ZEP-PRO Zep-Pro UAL-IWNT1-MOS Alabama Crimson Tide Concho Emblem Mossy Oak Nylon And Leather Bi-Fold Passcase Wallet (UAL-IWNT1-MOS)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, XL (6300TC)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 7 (R9-112-07)
- Inner Armour Workwear and Protective Clothing