Under Armour 1216007499XL Tactical Compression Heatgear Tee; Federal Tan - Extra Large
Mfr # 1216007499XL
Zoro # G904076672
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inner Armour
- MFR # 1216007499XL
- Zoro # G904076672
- UPC # 190496044661
- Country of Origin China
- Category Accessories
Description
Stay cool under fire. The Tactical Compression HeatGear T-shirt.Warning! This product is not flame-retardant, never use this Under Armourproduct as a substitute for flame-retardant or ballistic protective equipment; Do not wear it when exposed to extreme radiant heat or open flames; Under Armourproducts that are not flame-retardant may melt in extreme heat that exceeds 350° exposure of the skin to fire or flame can cause injury. Ultra-soft fabric for the best in next-to-skin comfort Lightweight, 4-way stretch fabrication improves range of motion and dries faster. Advanced Moisture Transport System to keep you cool, dry, and comfortable Anti-odor technology prevents the growth of odor-causing microbes to keep your gear fresher, longer Tactical stealth logo allows you to wear this baselayer under your uniform 4. 5 oz. Polyester/Elastane Imported
Features- Tactical Compression Heatgear Tee
- Color: Federal Tan
- Size: Extra Large
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 57-998 Tactical Brass Catcher (57-998)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ TOP FLAP/ BK/BR (BCO5545RFID)
- FRIO Insulin Cooling Pump Wallet- Purple- 4.75 in. x 3.25 in. (1130PumpPur)
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-CRZH-LBR Texas A&M Secretary Crazyhorse Leather Wallet (TAM-IWT4-CRZH-LBR)
- Inner Armour Workwear and Protective Clothing