Under Armour 1005684465SM Tactical Tech Short Sleeve T-Shirt; Dark Navy Blue - Small
Mfr # 1005684465SM
Zoro # G903770892
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inner Armour
- MFR # 1005684465SM
- Zoro # G903770892
- UPC # 698611412857
- Country of Origin China
- Category Work Shirts
Description
Serve & Protect This House in the essential UA Tactical T-shirt. Warning! This product is not flame-retardant, never use this Under Armourproduct as a substitute for flame-retardant or ballistic protective equipment; Do not wear it when exposed to extreme radiant heat or open flames; Under Armourproducts that are not flame-retardant may melt in extreme heat that exceeds 350° exposure of the skin to fire or flame can cause injury. Ultra-light UA Tech fabric has a softer, more natural feel for superior comfort 4-way stretch fabrication improves mobility and accelerates dry time, while maintaining shape
Features- Tactical Tech Short Sleeve T-Shirt
- Color: Dark Navy Blue
- Size: Small
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- NATIONAL CHECKING Secure It Red Permanent Labels (P13SI-2)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- TRUE LINE CHANGES ss tee STANK TAIL BOURBON GRN M (4119M)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, XL, REG (K87-PRTXLREG)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - 2XL (CMN4770)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- Inner Armour Work Shirts