Shop All Disposable Containers
Inline
Inline SLP10 16 oz Container Hinged Pete; Clear - Case of 500
Mfr # SLP10
Zoro # G304063791
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inline
- MFR # SLP10
- Zoro # G304063791
- UPC # 707068007278
- Country of Origin China
- Category Disposable Containers
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Container hinged pete
- Case of 500
- Color: Clear
- Capacity: 16 oz
- Dimension: 5.12" x 5.12" x 2.12"
- Weight: 18.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Kit, Compressor, Ref4/5 Ae444Oz Cap Tub Lab (01061944)
- PERFECT FRY Filter Kit, 2Fv803 (83544)
- ROBERTSHAW Water Valve, S-86, 7/16" 24 UNS (IMV-701)
- RSVP INTERNATIONAL Stoneware Teapot, Orange (CHAI-OR)
- INLINE 36 oz Hinged Container Pete, Clear, 300PK (SLP30)
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- D & W FINE PACK D & W Fine Pack Half Size Deep Steam Table Foil Pan, PK100 (16223)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- DISPLAYPIE D & W Fine Pack 10" Lo-Dome Display Pie Container, PK160 (J44-1)
- DART Carry-Out Food Container, Foam, PK500 (60HT1)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 25PK (999VP130KR)
- Inline Disposable Containers