Shop All Power Strips
Inland Proht
Inland ProHT 03208 6 Outlet Metal Power Strip
Mfr # 3208
Zoro # G103769184
$32.29
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
- Brand Inland Proht
- MFR # 3208
- Zoro # G103769184
- UPC # 12405032081
- Country of Origin China
- Category Power Strips
Description
Inland Products Inc has been in the accessories business for decades and is a manufacturer of different types of accessories. Our product line has continued to prosper and grow for over decades for the quality. Our continuing goal is to bring to the market the highest quality level possible. Detail to absolute quality starts in the assembly line and is carried through right up to the time it leaves our doors to go to the consumers. Everyone at Inland is dedicated to providing the best service. FeaturesThis 6 outlet metal power strip features heavy-duty metal housing2 Adapter spaced outlet for block-style plugs and a 15-foot cord with clip-on plugReset on & off power and 15A circuit breaker switchBuilt-in cord wrap and hang hole for easy storageSpecificationsWeight (lbs): 1.76
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
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41421-0000000)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- LINEMASTER Cordset (SF-515-P34)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 25 ft. Cord, 1080 Joules, Gray (TLP725)
- ITW LINX SurgeGate 8 Outlet AC (M8KSU-60)
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- Inland Proht Power Strips