Shop All Surge Protectors
Inland
Inland 03883 6 Outlet Basic Surge Guard Suppressor
Mfr # 3883
Zoro # G504085548
$26.95
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
- Brand Inland
- MFR # 3883
- Zoro # G504085548
- UPC # 12405038830
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Suppressor |
Description
This product is dedicated designed to fit modern home and office with piano black trim. The implemented fireproof X1 MOV provides the maximum safe from power surges and spikes. With slim and compact design. wall mount capability. this is a basic item for every home and office. Features6 Outlets Surge Protector201 Joules15-Amp Overload Resettable Circuit Breaker ON & OFF SwitchSpecificationsElectrical Rating: 15 A. 120 V. 60 Hz. 1800 WattsSurge Lines Protected: 3 LineSurge Energy Joule Rating: 269 JoulesMaximum Spike Current: 12.000 AmpsResponse Time: Lessthan 1 Nano-secondMax Spike Voltage: 6 KVWeight (lbs): 0.5
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
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2, 75kA (STP230P07)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- Inland Surge Protectors