Shop All Tool Storage Accessories
Inkinjection
KCH-02161 9 x 6 x 2 In. Draw Organizer
Mfr # IN697782
Zoro # G603978161
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN697782
- Zoro # G603978161
- UPC # 723902276365
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | KCH-02161 9 x 6 x 2 In. Draw Organizer |
Description
Features
- Steel Mesh Drawer Organizer.
- Dimension - 9 x 6 x 2 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Triggershot Tool .22Calb (40066)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- BETA Automatic Centre Punch (000320160)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- STANLEY Stanley STST17700 3-in-1 Tool Organizer (STST17700)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Blue (319402BL)
- Inkinjection Tool Storage Accessories