Shop All Tool Storage Accessories
Inkinjection
KCH-02160 12 x 3 x 2 In. Draw Organizer
Mfr # IN564626
Zoro # G103978142
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN564626
- Zoro # G103978142
- UPC # 723902276419
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | KCH-02160 12 x 3 x 2 In. Draw Organizer |
Description
Features
- Steel Mesh Drawer Organizer.
- Dimension - 12 x 3 x 2 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- DEWALT Cordless Combo Kits (DCK675D2)
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- THERMWELL PRODUCTS Thermwell Products MC815-3 3 Pack Magnetic Vent Cover (3995842)
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- HANSEN Socket Tray, 1/4 In Dr, SAE, Std and Deep (1401)
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- Inkinjection Tool Storage Accessories