Shop All Tool Storage Accessories
Inkinjection
KCH-02159 9 x 3 x 2 In. Draw Organizer
Mfr # IN135527
Zoro # G003978099
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN135527
- Zoro # G003978099
- UPC # 654204694352
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | KCH-02159 9 x 3 x 2 In. Draw Organizer |
Description
Features
- Steel Mesh Drawer Organizer.
- Dimension - 9 x 3 x 2 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- SUPERCUT 44.875-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (512106)
- PROSKIT Cable Slitter (200-009)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH503CYLNDR (003-CH503CYLNDR)
- SUNEX Side Work Bench for 8013A-Red (8004)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- MILWAUKEE TOOL Customizable Medium Compact Case for Impact Driver Accessories (48-32-9931)
- NANUK CASES Padded Divider with Egg Shell Foam Inser, 908-DIVI (908-DIVI)
- NANUK CASES Foam Inserts (6 Part) for 975 Case (975-FOAM)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 8.27 x 6.69 x 2.17, Black/Orange, Max 40 lb, 2PK (19278)
- Inkinjection Tool Storage Accessories