Shop All Tool Storage Accessories
Inkinjection
KCH-02158 6 x 3 x 2 In. Draw Organizer
Mfr # IN595777
Zoro # G603978222
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN595777
- Zoro # G603978222
- UPC # 723902276389
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | KCH-02158 6 x 3 x 2 In. Draw Organizer |
Description
Features
- Steel Mesh Drawer Organizer.
- Dimension - 6 x 3 x 2 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8019)
- EAT-IN Hand Tools Clamping Miter Box With Saw (EA4768)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Blue Top / Yellow Bottom (TSF-1018-BLUY)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Black) (ORG29119)
- Inkinjection Tool Storage Accessories