Shop All Tool Storage Accessories
Inkinjection
KCH-02156 12 x 6 x 2 In. Draw Organizer
Mfr # IN135525
Zoro # G303978225
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN135525
- Zoro # G303978225
- UPC # 654204694338
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | KCH-02156 12 x 6 x 2 In. Draw Organizer |
Description
Features
- Steel Mesh Drawer Organizer.
- Dimension - 12 x 6 x 2 in.
- Item Weight - 0.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Outside calipers 6" (80016EX)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- PROTO Flare Nut Wrench, Head Size 15mm (J3815M)
- CRAWFORD HANGER STRGE TOOL4""D CD2 (13112)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- KENNEDY Single Drawer Liner, Black, Polyester (84044)
- OLYMPUS Olympus: SFIC File Cabinet / Medical Cart Lock (OLY-724VR-26D)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR12115)
- Inkinjection Tool Storage Accessories