Shop All Utility Carts
Inkinjection
International 10 Drawer Multicolor Storage Cart
Mfr # IN645591
Zoro # G304003919
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN645591
- Zoro # G304003919
- UPC # 661541329328
- Country of Origin China
- Category Utility Carts
Description
10 Drawer Rolling Storage Cart, Multicolored. Perfect for the home, classroom, or art studio, this 10-drawer organizer features brightly colored, easy-access drawers. Great for paper, tools, accessories, crafting, scrap booking, or your home office. Great for color coded organizing, this cart features 11"W x 15"L x 2.5"D drawers in red, orange, green, blue, and purple. Smooth glide casters make this cart easy to maneuver and lock in place. The chrome, perforated top surface measures 11" W x 15" L and is a comfortable 34.5" off of the ground. The sturdy chrome frame is both attractive and functional. Assembly tools and instructions are included.Length: 12.99 Height: 15.35 Width: 37.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 4 in W, Polyester, Yellow (EE2604DTX5)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- VESTIL Plastic Utility Cart, 2 Shelves, 24.5 x 36, Foam Plastic, 2 Shelves, 550 lb (PLSC-2-2436)
- INTERMETRO Metro myCart, 2-Shelf Utility Cart with Chrome-Plated Posts, Green, 28x23 Shelves (MY2030-24G)
- JET TOOLS Resin Utility Cart w/ 550 lb. Capacity; 31" x 17" (140018)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1828-KD-418)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC211-B)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- HONEY-CAN-DO Rolling Utility Cart (CRT-01451)
- Inkinjection Utility & Storage Carts