Shop All Arts & Crafts
Inkinjection
Cathedral Stained Glass Square Mosaic Tile; 0.75 x 0.75 x 0.125 in.; Assorted Color; 4 lbs - Pack of 450
Mfr # IN522096
Zoro # G604107256
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inkinjection
- MFR # IN522096
- Zoro # G604107256
- UPC # 723902018743
- Country of Origin China
- Category Arts & Crafts
Description
Features
- 0.75 in glass squares are hand-cut and ground
- Made of authentic stained glass
- Assorted transparent colors
- Use whole or broken
- Not for under 3yrs
- Pack of 450
- Color: Assorted Color
- Grade Level: Elementary-Middle School
- Safety: Choking Hazard - Contains Small Parts
- Dimension: 2.5" H x 4.75" W x 10.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- SAFCO Letter Tray/File Holder, 8, Comp (3253BL)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Titanium White (27511)
- PACON Paper, Construction, 12" x 18", Green, PK50 (102961)
- RAIKA Scrapbook Album Brown (VI 106 BROWN)
- ELLISON EDUCATION Sizzix Accessory - Cutting Pads, Standard, 2 Per Set, 2PK (655093)
- PACON CORPORATION Pacon® SunWorks Construction Paper, 9"x12", Orange, 50 Sheets (6603)
- HANDY ART Acrylic Paint 16 oz, Violet, 3PK (101075)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- Inkinjection